Motion
900729-34
900729-34 SUPPORT CLAMP
MI ITEM #00298280
MFR #900729-34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900729-34 SUPPORT CLAMP
MI ITEM #00298280
MFR #900729-34

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
900729-34 SUPPORT CLAMP
  • Designed for ease of use and reliability
  • Made to last
  • Innovative safety features

Specifications

  • Clamp Type
    Hose Clamp
  • Material
    Carbon steel
  • Finish Coating
    Black
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Features & Benefits
    • Designed for ease of use and reliability • Made to last • Innovative safety features
  • Weight
    0.59 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought