Motion
222013-4S
Aeroquip Spare Part Washer
Mi Item #00298902
MFR #222013-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip Spare Part Washer
Mi Item #00298902
MFR #222013-4S

Mfr description
222013-4S FITTING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.402 in
  • Outside Diameter
    0.6855 in
  • Thickness
    0.14175 in
  • Weight
    0.0025 lb

Details

  • Accessory Type
    Washer
  • Material
    Carbon Steel
  • Type
    Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)