Motion
4000-05
O-Ring - Buna-N Material, 0.414 in ID, 0.072 in Cross Section, 90 Durometer
MI ITEM #00328614
MFR #4000-05
Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - Buna-N Material, 0.414 in ID, 0.072 in Cross Section, 90 Durometer
MI ITEM #00328614
MFR #4000-05

Mfr description
4000-05 BUNA-N O-RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.33/each

Specifications

Dimensions

  • Inside Diameter  
    0.414 in
  • Outside Diameter  
    0.558 in

Details

  • Additional Details
    O-Ring For 5/16 In. Male O-Ring Boss Thread
  • Cross Section
    0.072 in
  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Material
    Buna-N
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1 Each
  • Temperature Range
    Minus 40° To 275°
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)