Motion
5 O-RING
72540005 O-Ring - O-Ring
Mi Item #00328617
MFR #5 O-RING
Price$2.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72540005 O-Ring - O-Ring
Mi Item #00328617
MFR #5 O-RING

Mfr description
5 OR O RING 7254-0005
  • 90 Durometer Hardness.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.99/each

Specifications

Dimensions

  • End Size
    5
  • Inside Diameter  
    0.414 in
  • Outside Diameter  
    0.558 in

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Cross Section
    0.072 in
  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Durometer
    90 Durometer
  • End Type
    OR
  • Fitting Type
    O-Ring
  • Hardness
    90 Shore D
  • Manufacturer Catalog Number
    7254-0005
  • Manufacturer Upc Number
    072053149098
  • Material
    Polychloroprene (Neoprene)
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1 Each
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
  • UPC_NO
    072053149098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)