Motion
4000-20
O-Ring - Buna-N Material, 1.475 in ID, 0.118 in Cross Section, 90 Durometer
Mi Item #00328673
MFR #4000-20
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - Buna-N Material, 1.475 in ID, 0.118 in Cross Section, 90 Durometer
Mi Item #00328673
MFR #4000-20

Mfr description
4000-20 BUNA-N O-RING 90 DURO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Inside Diameter  
    1.475 in
  • Outside Diameter  
    1.711 in

Details

  • Additional Details
    O-Ring For 1+1/4 In. Male O-Ring Boss Thread
  • Cross Section
    0.118 in
  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Material
    Buna-N
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1 Each
  • Temperature Range
    Minus 40° To 275°
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)