Specifications
Dimensions
- Inside Diameter0.351 in
- Outside Diameter0.495 in
Details
- Additional DetailsListed With Underwriter's Laboratories
- Cross Section0.072 in
- DescriptionO-Ring Boss For Straight Thread Tube Fitting
- Durometer90 Durometer
- Hardness90 Shore D
- MaterialBuna-N
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1 Each
- Temperature RangeMinus 40° To 275°
- Trade / Brand NameChemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
- Typical ApplicationUse With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)