Specifications
Dimensions
- Inside Diameter0.644 in
- Outside Diameter0.818 in
Details
- Additional DetailsListed With Underwriter's Laboratories
- Cross Section0.087 in
- DescriptionO-Ring Boss For Straight Thread Tube Fitting
- Durometer70 Durometer
- Hardness70 Shore D
- MaterialBuna-N
- Method SoldPriced Per Each
- Product TypeO-Rings
- Standard Package Quantity1 Each
- Temperature RangeMinus 40° To 275°
- Trade / Brand NameChemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
- Typical ApplicationUse With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
Overview
Mfr description
22617-8 BUNA-N O-RING