Motion
22617-12
O-Ring - Buna-N Material, 0.924 in ID, 0.116 in Cross Section, 70 Durometer
Mi Item #00328747
MFR #22617-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - Buna-N Material, 0.924 in ID, 0.116 in Cross Section, 70 Durometer
Mi Item #00328747
MFR #22617-12

Mfr description
22617-12 BUNA-N O-RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    0.924 in
  • Outside Diameter  
    1-5/32 in

Details

  • Additional Details
    Listed With Underwriter's Laboratories
  • Cross Section
    0.116 in
  • Description
    O-Ring Boss For Straight Thread Tube Fitting
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Material
    Buna-N
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Standard Package Quantity
    1 Each
  • Temperature Range
    Minus 40° To 275°
  • Trade / Brand Name
    Chemigum, Nysyn, Krynac, Hycar, Paracril, Perbunan
  • Typical Application
    Use With Petroleum Lubricants, Hydraulic Oils, Gasoline, Water,& Alcohol
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)