Motion
900729-30
Aeroquip 900729-30 SUPPORT CLAMP
Mi Item #00332829
MFR #900729-30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 900729-30 SUPPORT CLAMP
Mi Item #00332829
MFR #900729-30

Mfr description
900729-30 SUPPORT CLAMP
  • The lining will withstand high ambient temperatures.
  • Furnishes a cleaner installation.
  • These lightweight clamps are designed to support hose where long runs are necessary.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.750 in
  • Maximum Diameter
    2.500 in
  • Size
    -32 Tubing
  • Weight
    2.82 oz
  • Width
    2.600 in

Details

  • Clamp Type
    Hose Clamp
  • Features & Benefits
    • The lining will withstand high ambient temperatures.• Furnishes a cleaner installation.• These lightweight clamps are designed to support hose where long runs are necessary.• This clamp prevents damage, exposure, and chafing.• Vinyl coated.
  • Finish Coating
    Zinc
  • Material
    Carbon steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)