Motion
MH16
Band Hose Clamp Stainless Steel 1-1/2" Band Diameter
Mi Item #00340357
MFR #MH16
Price$1.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 1-1/2" Band Diameter
Mi Item #00340357
MFR #MH16

Mfr description
MH16 HOSE CLAMP WORM GEAR 1" SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.42/each

Specifications

Dimensions

  • Band Diameter
    1-1/2 in
  • Maximum Diameter
    1-1/2 in
  • Minimum Diameter
    15/16 in
  • Weight
    0.02 lbs
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain (Band, Housing), Zinc (Screw)
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)