Motion
MAH4
Band Hose Clamp - Stainless Steel Material, 5/8 in Dia., 5/16 in Width
Mi Item #00340375
MFR #MAH4
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 5/8 in Dia., 5/16 in Width
Mi Item #00340375
MFR #MAH4

Mfr description
MAH 4 ALL STAINLESS MINI CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Band Diameter
    5/8 in
  • Minimum Diameter
    11/16 in
  • Weight
    0.01 lbs
  • Width
    5/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)