Motion
MAH6
Band Hose Clamp - Stainless Steel Material, 25/32 in Dia., 5/16 in Width
MI ITEM #00340380
MFR #MAH6
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 25/32 in Dia., 5/16 in Width
MI ITEM #00340380
MFR #MAH6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.59/each

Specifications

Dimensions

  • Band Diameter
    25/32 in
  • Minimum Diameter
    7/16 in
  • Weight
    0.01 lbs
  • Width
    5/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    500

Overview

Mfr description
MAH 6 ALL STAINLESS MINI CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text