Motion
LS72
Band Hose Clamp Stainless Steel 5" Band Diameter
Mi Item #00340663
MFR #LS72
Price$4.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 5" Band Diameter
Mi Item #00340663
MFR #LS72

Mfr description
LS 72 QUICK RELEASE CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.65/each

Specifications

Dimensions

  • Band Diameter
    5 in
  • Maximum Diameter
    5 in
  • Minimum Diameter
    2 in
  • Weight
    0.10 lbs
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)