Motion
LS152
Band Hose Clamp Stainless Steel 10" Band Diameter
MI ITEM #00340675
MFR #LS152
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 10" Band Diameter
MI ITEM #00340675
MFR #LS152

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.04/each

Specifications

Dimensions

  • Band Diameter
    10 in
  • Maximum Diameter
    10 in
  • Minimum Diameter
    2 in
  • Weight
    0.12 lbs
  • Width
    1/2 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel

Overview

Mfr description
LS 152 QUICK RELEASE CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text