Motion
MAH8
Band Hose Clamp - Stainless Steel Material, 29/32 in Dia., 5/16 in Width
Mi Item #00340773
MFR #MAH8
Price$1.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp - Stainless Steel Material, 29/32 in Dia., 5/16 in Width
Mi Item #00340773
MFR #MAH8

Mfr description
MAH-8 ALL STAINLESS MINI CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.94/each

Specifications

Dimensions

  • Band Diameter
    29/32 in
  • Minimum Diameter
    1/2 in
  • Weight
    0.02 lbs
  • Width
    5/16 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)