Motion
41681732
Air & Coolant Hose - 2.0000 in Inside Diameter, 36.0000 in Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #00341983
MFR #41681732
Price$82.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air & Coolant Hose - 2.0000 in Inside Diameter, 36.0000 in Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #00341983
MFR #41681732

Mfr description
24232 2" X 3FT. COOLANT HOSE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.82/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.0000 in
  • Hose Length
    36.0000 in

Details

  • Hose Type
    Air & Coolant Hose
  • Manufacturer Upc Number
    072053133035
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053133035
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)