Motion
MAH16
Band Hose Clamp Stainless Steel 1-1/2" Band Diameter
Mi Item #00347088
MFR #MAH16
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Band Hose Clamp Stainless Steel 1-1/2" Band Diameter
Mi Item #00347088
MFR #MAH16

Mfr description
MAH 16 ALL STAINLESS MINI CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Band Diameter
    1-1/2 in
  • Maximum Diameter
    1-1/2 in
  • Minimum Diameter
    15/16 in
  • Weight
    0.02 lbs
  • Width
    5/16 in

Details

  • Clamp Type
    Worm Gear Clamp
  • Finish Coating
    Plain
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Package Quantity
    200
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)