Motion
NW60
Hose End - Steel Material
Mi Item #00348144
MFR #NW60
Price$232.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #00348144
MFR #NW60

Mfr description
NW60 6" CARBON STUB END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.74/each

Specifications

Dimensions

  • Weight
    6.38 lbs

Details

  • Additional Details
    MSS Type C, Phono-Finish Face, Schedule 40
  • Connection Type
    Turned Back
  • Fitting Type
    King Nipple
  • Material
    Steel
  • Plating
    Plated
  • Style
    Phono-Finish face
  • Thread Type
    Turned Back
  • Type
    King Turned Back Weld-To-Metal Hose Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)