Motion
D75
Manual Brass Male Gate Valve - 3/4 in, 200 psi
Mi Item #00351388
MFR #D75
Price$94.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Brass Male Gate Valve - 3/4 in, 200 psi
Mi Item #00351388
MFR #D75

Mfr description
D75 DRUM GATE VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.09/each

Specifications

Dimensions

  • Size
    3/4 in

Details

  • End Connections
    MNPT
  • For Use With
    Ideal for drawing non-flammable liquids from drums and tanks
  • Material
    Iron
  • Pressure Rating
    200 psi
  • Type
    Drum Gate Valve
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)