Motion
41781532
Coolant Hose - 2.0000 in Inside Diameter, 36.0000 in Hose Length, 50 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #00354050
MFR #41781532
Price$63.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 2.0000 in Inside Diameter, 36.0000 in Hose Length, 50 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #00354050
MFR #41781532

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$63.18/each

Specifications

Dimensions

  • Hose Inside Diameter
    2.0000 in
  • Hose Length
    36.0000 in
  • Weight
    1.95 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Hose Type
    Coolant Hose
  • Manufacturer Catalog Number
    4178-1532
  • Manufacturer Upc Number
    072053108774
  • Temperature Range
    -40 to 257 °F
  • UPC_NO
    072053108774
  • Working Pressure
    50 psi

Overview

Mfr description
24032 COOLANT HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought