Motion
32694414
0.5000 in Inside Diameter, 15240 mm Hose Length, 105 psi Working Pressure, -40 to 275 °F Temperature Range
MI ITEM #00354364
MFR #32694414
Price$218.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.5000 in Inside Diameter, 15240 mm Hose Length, 105 psi Working Pressure, -40 to 275 °F Temperature Range
MI ITEM #00354364
MFR #32694414

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$218.69/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.5000 in
  • Hose Length
    15240 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -40 to 275 °F
  • Working Pressure
    105 psi

Overview

Mfr description
GREEN STRIPE II 1/2"X 50'HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought