Motion
32694416
0.6250 in Inside Diameter, 15240 mm Hose Length, 95 psi Working Pressure, -40 to 275 °F Temperature Range
Mi Item #00354365
MFR #32694416
Price$216.32/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.6250 in Inside Diameter, 15240 mm Hose Length, 95 psi Working Pressure, -40 to 275 °F Temperature Range
Mi Item #00354365
MFR #32694416

Mfr description
GREEN STRIPE II 5/8" X 50FT 28441
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$216.32/bx

Specifications

Dimensions

  • Hose Inside Diameter
    0.6250 in
  • Hose Length
    15240 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -40 to 275 °F
  • Working Pressure
    95 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)