Motion
32704371
0.2500 in Inside Diameter, 15240 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #00355350
MFR #32704371
Price$54.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2500 in Inside Diameter, 15240 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #00355350
MFR #32704371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$54.10/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.2500 in
  • Hose Length
    15240 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    60 psi

Overview

Mfr description
28407 1/4 X 50' HEATER HOSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought