1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
32704372
0.3125 in Inside Diameter, 15240 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
00355351
MFR #
32704372
Price
$79.20
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 32704372
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
32704372
0.3125 in Inside Diameter, 15240 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
00355351
MFR #
32704372
Mfr description
28408 5/16 X 50' HEATER HOSE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$79
.20
/each
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
0.3125 in
Hose Length
15240 mm
Details
Hose Type
Heater Hose
Temperature Range
-40 to 257 °F
Working Pressure
60 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items