Motion
32704374
0.3750 in Inside Diameter, 15240 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #00355352
MFR #32704374
Price$90.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3750 in Inside Diameter, 15240 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #00355352
MFR #32704374

Mfr description
28409 3/8 X 50' HEATER HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.52/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.3750 in
  • Hose Length
    15240 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    60 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)