1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
32704375
0.5000 in Inside Diameter, 15240 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
00355353
MFR #
32704375
Price
$117.13
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 32704375
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
32704375
0.5000 in Inside Diameter, 15240 mm Hose Length, 60 psi Working Pressure, -40 to 257 °F Temperature Range
MI ITEM #
00355353
MFR #
32704375
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$117.13
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
0.5000 in
Hose Length
15240 mm
Details
Hose Type
Heater Hose
Temperature Range
-40 to 257 °F
Working Pressure
60 psi
Overview
Mfr description
28410 1/2 X 50' HEATER HOSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought