Motion
32704378
1.0000 in Inside Diameter, 15240 mm Hose Length, 45 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #00355359
MFR #32704378
Price$152.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.0000 in Inside Diameter, 15240 mm Hose Length, 45 psi Working Pressure, -40 to 257 °F Temperature Range
Mi Item #00355359
MFR #32704378

Mfr description
28413 1" X 50' HEATER HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.55/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.0000 in
  • Hose Length
    15240 mm

Details

  • Hose Type
    Heater Hose
  • Temperature Range
    -40 to 257 °F
  • Working Pressure
    45 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)