Motion
41711911
Coolant Hose - Extreme Temp - 0.0600 in Inside Diameter, 50 psi | 0.34 MPa Working Pressure, Silicone Material, -65 to 347 °F, -55 to 175 °C Temperature Range
Mi Item #00358707
MFR #41711911
Price$210.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - Extreme Temp - 0.0600 in Inside Diameter, 50 psi | 0.34 MPa Working Pressure, Silicone Material, -65 to 347 °F, -55 to 175 °C Temperature Range
Mi Item #00358707
MFR #41711911

Mfr description
24832 2"X 3' GS DURION HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.41/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.0600 in
  • Nominal Hose Outer Diameter
    2.3700 in;60.20 mm
  • Weight
    0.81 lbs, 1.21 kg

Details

  • Construction
    4 plies of polyester or aramid fabric reinforcement | Blue silicone cover
  • Hose Material
    Silicone
  • Hose Type
    Coolant Hose - Extreme Temp
  • Manufacturer Upc Number
    072053113082
  • Maximum Temperature
    175 °C, 347 °F
  • Minimum Temperature
    -55 °C, -65 °F
  • Reinforcing Cord Material
    Polyester Fabric
  • Standards Met
    SAE 20R1 Class A
  • Temperature Range
    -55 to 175 °C, -65 to 347 °F
  • UPC_NO
    072053113082
  • Working Pressure
    0.34 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)