Motion
4629X8
Weatherhead O-Ring
Mi Item #00358974
MFR #4629X8
Price$0.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weatherhead O-Ring
Mi Item #00358974
MFR #4629X8

Mfr description
4629X8 O-RING
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.41/each

Specifications

Dimensions

  • Inside Diameter  
    0.489 in
  • Outside Diameter  
    0.629 in
  • Overall Length
    0.07 in
  • Overall Weight
    0.01 lb
  • Thickness
    0.07 in

Details

  • Accessory Type
    O-Ring
  • Color
    Black
  • Durometer
    90
  • Manufacturer Catalog Number
    4629X8
  • Manufacturer Upc Number
    639789260697
  • Material
    Buna-N
  • Product Type
    O-Rings
  • UPC_NO
    639789260697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)