1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
BGV300
Gate Valve - 3 in, 200 psi
MI ITEM #
00359378
MFR #
BGV300
Price
$337.63
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Gate Valves
DIXON VALVE & COUPLING CO BGV300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
BGV300
Gate Valve - 3 in, 200 psi
MI ITEM #
00359378
MFR #
BGV300
Mfr description
BGV-300 GATE VALVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$337
.63
/each
Add to Cart
Specifications
Dimensions
Size
3 in
Details
Disc Type
Solid Wedge Disc
End Connections
FNPT
For Use With
oil or gas, Non-shock cold water
Material
Brass
Pressure Rating
200 psi
Type
Gate Valve
WOG Rating
200 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items