Motion
A2 30 D 230 BN M 10

VICKERS BY DANFOSS
A2 30 D 230 BN M 10

02-316504 Bladder Accumulator - 1.000 gal Accumulator Capacity, Bottom Repairable, 3000 psi Max, Threaded Connection, SAE 20 (1-5/8–12 UN) Fluid Port , A2 Series
Mi Item #00378940
MFR #A2 30 D 230 BN M 10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
A2 30 D 230 BN M 10

02-316504 Bladder Accumulator - 1.000 gal Accumulator Capacity, Bottom Repairable, 3000 psi Max, Threaded Connection, SAE 20 (1-5/8–12 UN) Fluid Port , A2 Series
Mi Item #00378940
MFR #A2 30 D 230 BN M 10

Mfr description
A2 30 D 230 BN M 10
  • Bottom repairable accumulator
  • Rated at 3,000 PSI
  • Buna-N bladder material
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Accumulator Weight
    34 lbs
  • Fluid Port
    SAE 20 (1-5/8–12 UN)
  • Overall Height
    17.500 in
  • Shell Diameter
    6.750 in

Details

  • Accumulator Capacity
    1.000 gal (US)
  • Bladder Material
    Buna N
  • Country Certification
    Australia, Austria, Belgium, Canada, France, Germany, Great Britain, Holland, Italy, Japan, Norway, Sweden, Switzerland, US
  • Design
    Bottom Repairable
  • Line Connection
    Threaded Connection
  • Maximum Operating Pressure
    3000 psi
  • Pressure Ratio
    4:1
  • Repairable
    Repairable
  • Series
    A2
  • Shell Material
    Chrome Molybdenum Seemless Steel
  • Thread Standard
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)