Motion
BG11-3-5-5

BOSTON GEAR
BG11-3-5-5

BG11-3-5-5 CPLG 49904
Mi Item #00446186
MFR #BG11-3-5-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BG11-3-5-5

BG11-3-5-5 CPLG 49904
Mi Item #00446186
MFR #BG11-3-5-5

Mfr description
BG11-3-5-5 CPLG 49904
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    2 °
  • Bore Diameter
    5/16 x 5/16 in
  • Coupling Diameter
    1.2500 in | 31.75 mm
  • Coupling Overall Length
    2.1250 in
  • Coupling Size
    BG11-3
  • Coupling Size Code
    BG11-3
  • Length Through Bore
    0.4688 in
  • Maximum Bore Diameter  
    5/16 in
  • Min Bore Diameter
    5/16 in
  • Outside Diameter  
    1.2500 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Element Material
    Elastomeric
  • Element Type
    Bonded Elastomer
  • Horsepower @ 100 RPM
    0.014 hp
  • Hub Material
    Metal
  • Hub Style
    Finished Bore
  • Hub Type
    Set Screw
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BG
  • Torque Capacity
    9 in
  • Torque Rating (in-lb)
    9 in-lbs
  • Transmissible Torque
    9 in-lbs
  • UPC_NO
    781711499047
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)