Motion
KIT CSC 1/4-20X3/8 (16) [SIZE 2]

REXNORD INC
KIT CSC 1/4-20X3/8 (16) [SIZE 2]

Jaw Coupling Cap Screw Kit - 2 Cplg Size, Steel
Mi Item #00506954
MFR #KIT CSC 1/4-20X3/8 (16) [SIZE 2]
Price$42.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KIT CSC 1/4-20X3/8 (16) [SIZE 2]

Jaw Coupling Cap Screw Kit - 2 Cplg Size, Steel
Mi Item #00506954
MFR #KIT CSC 1/4-20X3/8 (16) [SIZE 2]

Mfr description
7300910 E2 CSC 1/4-20X3/8 (16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.12/each

Specifications

Dimensions

  • Coupling Size Code
    2
  • Weight
    0.10 lbs

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
  • Product Types
    Cap Screw Kit
  • Series
    CSC
  • UPC_NO
    698210009106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)