Specifications
Dimensions
- Coupling Size CodeG1500
Details
- Compatible Hub Part NumberG-1500
- Element MaterialNitrile
- Element TypeSpider-Closed Center
- Jaw TypeCurved
- Manufacturer Upc Number698672043809
- Product TypeJaw Coupling Spiders & Elements
- SeriesG
- UPC_NO698672043809
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)