Motion
L050 12MMH7 NKW

LOVEJOY INC
L050 12MMH7 NKW

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00515550
MFR #L050 12MMH7 NKW
Price$9.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L050 12MMH7 NKW

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 12 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00515550
MFR #L050 12MMH7 NKW

Mfr description
L050-HUB-12MMH7-NKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.55/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    12 mm
  • Bore Length
    0.6200 in
  • Coupling Diameter
    1.0800 in | 27.42 mm
  • Coupling Overall Length
    1.7100 in
  • Coupling Size
    L050
  • Coupling Size Code
    L050
  • Hub End Diameter
    1.08 in
  • Hub Length
    0.6200 in
  • Length Through Bore
    0.6200 in
  • Outside Diameter
    1.0800 in
  • Weight
    0.11 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    18000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    50 in
  • UPC_NO
    685144485106
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)