Motion
L05012

TB WOODS
L05012

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #00515564
MFR #L05012
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L05012

Jaw Coupling Hub - Cplg Size: L050, Straight Jaw, 0.5000 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #00515564
MFR #L05012

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.73/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Coupling Overall Length
    1.7200 in
  • Coupling Size Code
    L050
  • Hub End Diameter
    1.08 in
  • Length Through Bore
    0.6300 in
  • Outside Diameter
    1.0800 in
  • Weight
    0.11 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Straight
  • Material
    Sinter Carbon Steel
  • Max Rpm
    18000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    50 in
  • UPC_NO
    698672110235

Overview

Mfr description
L050 X 1/2 STD KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text