Motion
L070 5/16 NKW

LOVEJOY INC
L070 5/16 NKW

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.3125 in Bore, Finished w/ No Keyway, Iron Material
Mi Item #00515589
MFR #L070 5/16 NKW
Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L070 5/16 NKW

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.3125 in Bore, Finished w/ No Keyway, Iron Material
Mi Item #00515589
MFR #L070 5/16 NKW

Mfr description
L070-HUB-5/16-NKW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.21/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.3125 in
  • Bore Length
    0.7500 in
  • Coupling Diameter
    1.3600 in | 34.53 mm
  • Coupling Overall Length
    1.9800 in
  • Coupling Size
    L070
  • Coupling Size Code
    L070
  • Hub End Diameter
    1.36 in
  • Hub Length
    0.7500 in
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    1.3600 in
  • Weight
    0.26 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    114 in
  • UPC_NO
    685144104175
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)