Motion
L07058

TB WOODS
L07058

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #00515606
MFR #L07058
Price$15.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L07058

Jaw Coupling Hub - Cplg Size: L070, Straight Jaw, 0.6250 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #00515606
MFR #L07058

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.11/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Overall Length
    2.0000 in
  • Coupling Size Code
    L070
  • Hub End Diameter
    1.36 in
  • Length Through Bore
    0.7500 in
  • Outside Diameter
    1.3600 in
  • Weight
    0.23 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Straight
  • Material
    Sinter Carbon Steel
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    114 in
  • UPC_NO
    698672110327

Overview

Mfr description
L070 X 5/8 STD KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text