Motion
L07538NK

TB WOODS
L07538NK

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.3750 in Bore, Finished w/ No Keyway, Steel Material
MI ITEM #00515631
MFR #L07538NK
Price$21.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L07538NK

Jaw Coupling Hub - Cplg Size: L075, Straight Jaw, 0.3750 in Bore, Finished w/ No Keyway, Steel Material
MI ITEM #00515631
MFR #L07538NK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.31/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Coupling Overall Length
    2.13 in
  • Coupling Size Code
    L075
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.81 in
  • Outside Diameter
    1.7500 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672116336
  • Material
    Sinter Carbon Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672116336

Overview

Mfr description
L075 X 3/8 NO KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text