Motion
L090 7/16 NKW

LOVEJOY INC
L090 7/16 NKW

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #00515690
MFR #L090 7/16 NKW
Price$19.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L090 7/16 NKW

Jaw Coupling Hub - Cplg Size: L090, Straight Jaw, 0.4375 in Bore, Finished w/ Keyway & SS, Sintered Iron Material
Mi Item #00515690
MFR #L090 7/16 NKW

Mfr description
L090-HUB-7/16-NKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.92/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.4375 in
  • Bore Length
    0.8200 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Overall Length
    2.1500 in, 54.60 mm
  • Coupling Size
    L090
  • Coupling Size Code
    L090
  • Hub End Diameter
    2.1100 in
  • Hub Length
    0.8200 in
  • Keyway Size
    No Keyway
  • Length Through Bore
    0.8200 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.64 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144107688
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    144, 16.3 N-m
  • Torque Rating (in-lb)
    144 in-lbs
  • Transmissible Torque
    144 in-lbs
  • UPC_NO
    685144107688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)