Motion
ML090 7/16
Jaw Coupling Hub - Cplg Size: 90, Straight Jaw, 0.4375 in Bore, Finished Bore, Steel Material
Mi Item #00515691
MFR #ML090 7/16
Price$29.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 90, Straight Jaw, 0.4375 in Bore, Finished Bore, Steel Material
Mi Item #00515691
MFR #ML090 7/16

Mfr description
ML090 7/16 JAW COUPLING
  • no lubrication
  • easy Installation
  • no metal to metal Contact
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.36/each

Specifications

Dimensions

  • Bore Diameter
    0.4375 in
  • Coupling Overall Length
    2.1250 in
  • Coupling Size
    90
  • Coupling Size Code
    90
  • Hub End Diameter
    2.1250 in
  • Length Through Bore
    0.8125 in
  • Outside Diameter
    2.1250 in
  • Weight
    0.69 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Hub Material
    Steel
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    ML
  • Torque Capacity
    420 in
  • UPC_NO
    697950146287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)