Motion
RRS090 7/8 3/16X3/32KW

LOVEJOY INC
RRS090 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: RRS090, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00515741
MFR #RRS090 7/8 3/16X3/32KW
Price$24.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS090 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: RRS090, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00515741
MFR #RRS090 7/8 3/16X3/32KW

Mfr description
RRS090-HUB-7/8-3/16X3/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.98/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.8750 in
  • Bore Length
    0.8100 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Overall Length
    5.1200 in, 6.6200 in, 8.6200 in
  • Coupling Size
    RRS090
  • Coupling Size Code
    RRS090
  • Hub Length
    0.8100 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    0.8100 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.57 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    3.5000 in;88.90 mm
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Snap Wrap
  • Horsepower @ 100 RPM
    0.23 hp
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Hub Style
    Finished Bore
  • Hub Type
    Set Screw
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • Torque Capacity
    144 in
  • Torque Rating (in-lb)
    144 in-lbs
  • Transmissible Torque
    144 in-lbs
  • UPC_NO
    685144412287
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)