Motion
L09578

TB WOODS
L09578

Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #00515769
MFR #L09578
Price$42.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L09578

Jaw Coupling Hub - Cplg Size: L095, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Powdered Metal Material
MI ITEM #00515769
MFR #L09578

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.44/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Overall Length
    2.5000 in
  • Coupling Size Code
    L095
  • Hub End Diameter
    2.11 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.73 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Powdered Metal
  • Jaw Type
    Straight
  • Material
    Sinter Carbon Steel
  • Max Rpm
    9000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    561 in
  • UPC_NO
    698672110563

Overview

Mfr description
L095 X 7/8 STD KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text