Motion
L099 9/16 1/8X1/16KW

LOVEJOY INC
L099 9/16 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.5625 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00515797
MFR #L099 9/16 1/8X1/16KW
Price$51.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L099 9/16 1/8X1/16KW

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.5625 in Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #00515797
MFR #L099 9/16 1/8X1/16KW

Mfr description
L099-HUB-9/16-1/8X1/16KW
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.33/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.5625 in
  • Bore Length
    1.0600 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    2.8400 in
  • Coupling Size
    L099
  • Coupling Size Code
    L099
  • Hub End Diameter
    2.54 in
  • Hub Length
    1.0600 in
  • Keyway Size
    0.1250 x 0.0625 in
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5400 in
  • Weight
    1.25 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    792 in
  • Torque Rating (in-lb)
    318 in-lbs
  • Transmissible Torque
    318 in-lbs
  • UPC_NO
    685144382009
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)