Motion
L0991316

TB WOODS
L0991316

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 1.1875 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00515847
MFR #L0991316
Price$63.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L0991316

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 1.1875 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00515847
MFR #L0991316

Mfr description
L099 X 1-3/16 STD KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.61/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Coupling Overall Length
    2.88 in
  • Coupling Size Code
    L099
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore
    1.06 in
  • Outside Diameter
    2.5300 in
  • Weight
    1.21 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672110693
  • Material
    Sinter Carbon Steel
  • Max Rpm
    7000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672110693
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)