Motion
ML100 5/8
Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 0.6250 in Bore, Finished Bore, Steel Material
Mi Item #00515865
MFR #ML100 5/8
Price$67.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Cplg Size: 100, Straight Jaw, 0.6250 in Bore, Finished Bore, Steel Material
Mi Item #00515865
MFR #ML100 5/8

Mfr description
ML100 5/8 JAW COUPLING
  • no lubrication
  • easy Installation
  • no metal to metal Contact
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.30/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Coupling Overall Length
    3.5000 in
  • Coupling Size
    100
  • Coupling Size Code
    100
  • Hub End Diameter
    2.5313 in
  • Keyway Size
    3/16 X 3/32 in
  • Length Through Bore
    1.375 in
  • Outside Diameter
    2.5313 in
  • Weight
    0.90 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Max Rpm
    3600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    ML
  • Torque Capacity
    1247 in
  • UPC_NO
    697950146683
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)