Motion
RRS095 1 1/8 1/4X1/8KW

LOVEJOY INC
RRS095 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS095, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00515873
MFR #RRS095 1 1/8 1/4X1/8KW
Price$45.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRS095 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: RRS095, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene Material
Mi Item #00515873
MFR #RRS095 1 1/8 1/4X1/8KW

Mfr description
RRS095-HUB-1-1/8-1/4X1/8KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.61/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.1250 in
  • Bore Length
    1.0000 in
  • Coupling Diameter
    2.1100 in | 53.60 mm
  • Coupling Overall Length
    5.5000 in, 7.0000 in, 9.0000 in
  • Coupling Size
    RRS095
  • Coupling Size Code
    RRS095
  • Hub Length
    1.0000 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    2.1100 in
  • Weight
    0.67 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Distance Between Shaft Ends
    3.5000 in;88.90 mm
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Snap Wrap
  • Hub Material
    Aluminum, Cast Iron, Fiberglass Reinforced Polypropylene
  • Hub Style
    Finished Bore
  • Hub Type
    RRS Spacer
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    RRS
  • Shaft Spacing
    3.5000 in
  • Torque Capacity
    194 in
  • Torque Rating (in-lb)
    194 in-lbs
  • Transmissible Torque
    194 in-lbs
  • UPC_NO
    685144381507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)