Motion
L1101316

TB WOODS
L1101316

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.1875 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00515985
MFR #L1101316
Price$128.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L1101316

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.1875 in Bore, Finished w/ Keyway & SS, Steel Material
MI ITEM #00515985
MFR #L1101316

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$128.65/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Coupling Overall Length
    4.23 in
  • Coupling Size Code
    L110
  • Keyway Size
    1/4 in x 1/8 in
  • Length Through Bore
    1.69 in
  • Outside Diameter
    3.33 in
  • Weight
    2.95 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672110914
  • Material
    Sinter Carbon Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672110914

Overview

Mfr description
L110 X 1-3/16 STD KW HUB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text