Motion
L110 X 1-3/8 Hub STD 5/16 X 5/32 KW

LOVEJOY INC
L110 X 1-3/8 Hub STD 5/16 X 5/32 KW

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Iron Material
MI ITEM #00515997
MFR #L110 X 1-3/8 Hub STD 5/16 X 5/32 KW
Price$86.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L110 X 1-3/8 Hub STD 5/16 X 5/32 KW

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Iron Material
MI ITEM #00515997
MFR #L110 X 1-3/8 Hub STD 5/16 X 5/32 KW

Mfr description
L-110 X 1-3/8 STD 5/16 X 5/32 KW HUB
  • Coupling offers standard shaft-to-shaft connection for general industrial-duty applications
  • Standard L-Type coupling hub materials are either sintered iron (L035-L190) or cast iron (L225-L276)
  • Accommodates for angular and parallel shaft misalignment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.44/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Length
    1.6800 in
  • Coupling Diameter
    3.3200 in | 84.32 mm
  • Coupling Overall Length
    4.2200 in
  • Coupling Size
    L110
  • Coupling Size Code
    L110
  • Hub End Diameter
    3.32 in
  • Hub Length
    1.6800 in
  • Keyway Size
    0.3125 x 0.1563 in
  • Length Through Bore
    1.6800 in
  • Outside Diameter
    3.3200 in
  • Weight
    2.67 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    2268 in
  • UPC_NO
    685144117458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)