Motion
L1101716

TB WOODS
L1101716

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.4375 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00516006
MFR #L1101716
Price$104.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
L1101716

Jaw Coupling Hub - Cplg Size: L110, Straight Jaw, 1.4375 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00516006
MFR #L1101716

Mfr description
L110 X 1-7/16 STD KW HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.79/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Coupling Overall Length
    4.23 in
  • Coupling Size Code
    L110
  • Keyway Size
    3/8 in x 3/16 in
  • Length Through Bore
    1.69 in
  • Outside Diameter
    3.33 in
  • Weight
    2.95 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    698672110945
  • Material
    Sinter Carbon Steel
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • UPC_NO
    698672110945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)